X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT10276-4E-BN "Forte" Shower Faucet Trim Kit

Item: KT10276-4E-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $235.25

Price: $181.85



Details and Dimensions

Rough In Valve Included No
Shower Head Projection 6"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Metal