Kohler KT10274-4E-BN "Forte" Tub & Shower Faucet Trim Kit
| Item: | KT10274-4E-BN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $191.78
Details and Dimensions
| Rough In Valve Included | No |
| Shower Head Projection | 6" |
| Spout Length | 5-1/4" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.0 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Diverter Location | Spout |
| Additional Information | Complements Forte Faucet Collection |
| Eco-Friendly | Water Sense |
| Warranty |


