Kohler KT10274-4AE-BN "Forte" Tub & Shower Faucet Trim Kit
| Item: | KT10274-4AE-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $191.78 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Shower Head Height | 6" |
| Shower Head Projection | 6" |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spout Length | 5-1/4" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Construction | Metal |
| Connection Size | 1/2'' - 14 NPT |
| ADA Compliant | Yes |
| Features | • Single Function Shower Head, and Diverter Tub Spout, Rough In Valve Sold Separately • Intended For Use with Rite-Temp or HiFlow Rite-Temp Valves |
| Includes | Showerhead with Arm and Flange, Diverter Spout with NPT Connection |
| Diverter Spout | Yes |
| Escutcheon Included | Yes |
| Shown With | Traditional Lever Handle |
| Valve Escutcheon Height | 6-3/8" |
| Valve Escutcheon Width | 6-3/8" |
| Warranty |


