X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT10594-4P-CP "Bancroft" Thermostatic Valve Trim

Item: KT10594-4P-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $344.80

Price: $287.22 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Brass
Extension From Wall 3-13/16"
Valve Escutcheon Height 8-3/16"
Valve Escutcheon Width 5-15/16"