Kohler KT10593-4P-BN "Bancroft" Thermostatic Valve Trim
| Item: | KT10593-4P-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $311.67 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Additional Information | Shown With Porecelain Handle |
| Width | 6-3/8" |
| Product Specifications |
| Warranty |


