X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6474-ST "Vault" Rinse Basket/Basin Rack

Item: K6474-ST
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Width 16-7/16"
Length 32"
Construction Metal
Features Bottom Basin Rack for 36'' Single Basin Apron-Front Sink