X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5846-1-0 "Brookfield" Double Bowl Kitchen Sink

Item: K5846-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-5/8"
Overall Size 33'' x 22'' x 9-5/8''
Bowl Length 14-3/16"
Bowl Width 16-1/16"
Bowl Depth 9"
Second Bowl Length 14-3/16"
Second Bowl Width 16-1/16"
Second Bowl Depth 9"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes