Kohler K2957-1-0 "Persuade" Vanity Top Bathroom Sink
| Item: | K2957-1-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $153.65 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | Single-Hole |
| Length | 25-1/4" |
| Width | 22" |
| Height | 6" |
| Overall Size | 25-1/4'' x 22'' x 6'' |
| Bowl Length | 18-1/2" |
| Bowl Width | 14-7/8" |
| Bowl Depth | 2-11/16" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| ADA Compliant | No |
| Features | • Countertop Installation or Vanity Installation |
| Number of Bowls | 1 |
| Warranty |


