X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1183-0 "Serif" 60'' x 42'' Soaking Tub

Item: K1183-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,149.55

Price: $935.73 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 42-1/4'' x 21''
Length 60"
Width 42-1/4"
Height to Overflow 15-1/2"
Maximum Water Capacity (Gallons) 73
Weight 85 lbs
Minimum Floor Support 41 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Construction Acrylic
Slip Resistant Surface Textured
Bowl Length 55"
Bowl Width 40"
Height 21"