Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1100-RAW-0 "Expanse" 60'' x 32'' Soaking Tub

Item: K1100-RAW-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 17
Length 60"
Width 32"
Depth 17"
Height to Overflow 12-5/8"
Maximum Water Capacity (Gallons) 60
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Requires Dedicated Electric Circuit Yes
Features Bask- heated surface