X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KBF1165-S1-0 "Sunward" 72" x 42" Soaking Tub

Item: KBF1165-S1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42 x 20
Length 72"
Width 42"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 75
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction ExoCrylic
Tub Construction Acrylics