Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler KBF1163-S1-0 "Sunward" 60'' x 42'' Soaking Tub

Item: KBF1163-S1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 42 x 20
Length 60"
Width 42"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 57
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction ExoCrylic
Tub Construction Acrylics
Tile Flange No