X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KBF1159-0 "ProFlex" 72" X 36" Soaking Tub

Item: KBF1159-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 36 x 20-1/8
Length 72"
Width 36"
Depth 20-1/8"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction ExoCrylic
Tub Construction Acrylics
Tile Flange No