X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KBF1147-0 "ProFlex" 60" Corner Soaking Tub

Item: KBF1147-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $862.55

Price: $707.29 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 40 x 17-5/8
Length 60"
Width 40"
Depth 17-5/8"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 54
Weight 46 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction ExoCrylic
Tile Flange No
Slip Resistant Surface No