X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K99248-CP "Awaken" Hand Held Shower

Item: K99248-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Height 9-11/16"
Spray Face Diameter 3-3/4"
Hose Included No
Slidebar Included No
Wall Supply Elbow Included No
Flow Rate (GPM) 2.0
Back Flow Protection Yes
Eco-Friendly Water Sense
Features MasterClean spray nozzles
Additional Information Air-induction technology maximizes the air/water mix for a powerful, even flow
CEC Approved Yes