X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K99009-NA "Verdera" Swing Door Medicine Cabinet

Item: K99009-NA
Finish: Mirror
Online Availability: Please call for availability.


Details and Dimensions

Length 34"
Height 30"
Overall Size 34'' x 30'' x 4-3/4
Mounting Type Recessed or Surface Mounted
Construction Anodized Aluminum
Number of Shelves 3
Adjustable Shelves Yes
Shelf Type Glass
Cabinet Rough In Dimension 32-1/2 x 28-1/4 x 3-11/16
Additional Information Slow Close Hinges, Side Mirror Kit Sold Separately, Adjustable Magnifying Mirror
Extension From Wall 4-3/4"