X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K99005-R-NA "Verdera" Swing Door Medicine Cabinet

Item: K99005-R-NA
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Length 20"
Height 30"
Overall Size 20'' x 30'' x 4-3/4''
Mounting Type Recessed or Surface Mounted
Construction Anodized Aluminum
Number of Shelves 2
Adjustable Shelves Yes
Shelf Type Glass Shelves
Cabinet Rough In Dimension 18-1/2 x 28-1/4 x 3-11/16
Additional Information External Quick Storage Shelf
Triple-Mirror Design - Front of Door, Back of Door, and Interior Back of Cabinet
Adjustable Magnifying Mirror
Internal Fixed Accessory Tray
Right Hand Door Hinge
Depth 4-3/4"