Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K99003-NA "Verdera" Swing Door Medicine Cabinet

Item: K99003-NA
Finish: Mirror
Online Availability: Available for immediate shipment

Details and Dimensions

Length 20"
Width 4-3/4"
Height 30"
Overall Size 20'' x 30'' x 4-3/4''
Mounting Type Recessed or Surface Mounted
Construction Anodized Aluminum
Number of Shelves 3
Adjustable Shelves Yes
Shelf Type Glass
Cabinet Rough In Dimension 18-1/2 x 28-1/4 x 3-11/16
Additional Information Triple-Mirror Design, Adjustable Magnifying Mirror, Side Mirror Kit Sold Separately