X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K99002-NA "Verdera" Swing Door Medicine Cabinet

Item: K99002-NA
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Width 20"
Height 30"
Overall Size 20'' x 30'' x 4-3/4''
Mounting Type Recessed or Surface Mounted
Construction Anodized Aluminum
Number of Shelves 3
Adjustable Shelves Yes
Shelf Type Glass
Cabinet Rough In Dimension 18-1/2 x 28-1/4 3-11/16
Depth 4-3/4"