X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K99000-NA "Verdera" Swing Door Medicine Cabinet

Item: K99000-NA
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Width 15"
Height 30"
Overall Size 15'' x 30'' x 4-3/4
Mounting Type Recessed or Surface Mounted
Construction Anodized Aluminum
Number of Shelves 3
Adjustable Shelves Yes
Shelf Type Glass
Cabinet Rough In Dimension 13-1/2 x 28-1/4 x 3-11/16
Additional Information Triple-Mirror Design - Front of Door, Back Of Door, and Interior Back Of Cabinet
Reversible Left-Hand Or Right-Hand Door Hinge
Depth 4-3/4"