X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K98771-CP "Awaken" Hand Shower Holder

Item: K98771-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 4-3/8"
Width 1-3/8"
Connection Size 1/2'' -14 NPT
Features Pivots to angle the handshower
Additional Information HANDSHOWER CRADLE
Fits most standard handshower hoses and handshowers