X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K98740-CP "WaterTile" Shower Head

Item: K98740-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $856.25

Price: $713.26 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Rain Head
Length 9-7/8"
Width 9-7/8"
Depth 3-1/8"
Connection Size 1/2'' NPT
Number of Spray Nozzles 22
Number Of Spray Head Functions 1
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Additional Information 0.6 gal/min For Each Sprayhead, Integrated System for Ceiling Installation
CEC Approved Yes