X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K98362-CP "Awaken" Slidebar Mount Hand Shower

Item: K98362-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Height 27-1/2"
Spray Face Diameter 3-3/4"
Hose Included Yes
Hose Length 60"
Slidebar Included Yes
Slidebar Length 24"
Wall Supply Elbow Included No
Number Of Spray Head Functions 3
Wall Bracket Included Yes
Flow Rate (GPM) 2.0
Includes includes slidebar, shower hose, and multifunction handshower
Eco-Friendly Water Sense
Features MasterClean spray nozzles
CEC Approved Yes