X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K98348-CP "Awaken" Hand Shower Holder

Item: K98348-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $45.00

Price: $37.49 (Pricing is for Polished Chrome)



Details and Dimensions

Width 2"
Height 2-1/4"
Construction Metal
Mount Type Wall Mount
Additional Information Bracket pivots and rotates to position handshower at desired angle.
Extension From Wall 3-3/8"