X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K98344-CP "Awaken" Slide Bar

Item: K98344-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $200.00

Price: $166.60 (Pricing is for Polished Chrome)



Details and Dimensions

Height 36"
Construction Metal
Slidebar Included Yes
Slidebar Length 36"
Mount Type Wall Mount
Additional Information Deluxe Slidebar with Integrated Water Supply
Slide Bar Only
Extension From Wall 2-15/16"
Overall Height 41-5/8"