Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K98343-CP "Awaken" Slide Bar

Item: K98343-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Construction Metal
Slidebar Included Yes
Slidebar Length 36"
Mount Type Wall Mount
Additional Information Deluxe Slidebar
Extension From Wall 2-15/16"
Overall Height 41-5/8"