X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K98341-CP "Awaken" Slide Bar

Item: K98341-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27-1/2"
Slidebar Included Yes
Slidebar Length 24"
ADA Compliant Yes
Features Adjustable mounting brackets on slidebar provide installation flexibility
Additional Information Slide Bar