X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K965-AK-CP "Purist" Shower Head

Item: K965-AK-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Width 5-1/2"
Height 3-15/16"
Depth 4"
Connection Size 1/2'' - 14 NPT
Spray Face Width 5-1/2"
Spray Face Height 3-15/16"
Spray Face Diameter 5-1/2"
Construction Plastic
Number Of Spray Head Functions 1
Spray Functions "Full Spray, Air-induction technology maximizes the air/water mix for a powerful, even flow "
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Ball Joint Yes
Includes Shower Head Only
CEC Approved No
Features KatalystSpray Technology with air induction ball Joint
Diameter 5-1/2"