Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bathroom Sink Faucets
> Kohler
>
K8973-7-CP
Kohler K8973-7-CP "Toobi" Deck Mount With Handshower Whirlpool Faucet
| Item: | K8973-7-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $620.59 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 7-7/16" |
| Spout Reach | 8-13/16" |
| Overall Height | 16-15/16" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Includes | Hand Shower and 60'' Hose |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


