X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K892-0 "Reve" 66" Soaking Tub

Item: K892-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,539.70

Price: $2,077.47 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66-5/16'' x 36'' W x 19-1/16''
Length 66-5/16"
Width 36"
Height to Overflow 15-1/4"
Maximum Water Capacity (Gallons) 90
Weight 435 lbs
Minimum Floor Support 78 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Cast Iron
Slip Resistant Surface Safeguard
Features Resists Chipping, Cracking, and Staining
Comfort Depth With Low Step-Over Height
Additional Information Trim Sold Separately
Bowl Length 62-1/2"
Bowl Width 29-1/4"
Height 19-1/16"