Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K892-96 "Reve" 66" Soaking Tub

Item: K892-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66-5/16'' x 36'' W x 19-1/16''
Length 66-5/16"
Width 36"
Height to Overflow 15-1/4"
Maximum Water Capacity (Gallons) 90
Weight 435 lbs
Minimum Floor Support 78 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Slip Resistant Surface Safeguard
Features Comfort Depth With Low Step-Over Height
Resists Chipping, Cracking, and Staining
Additional Information Trim Sold Separately
Bowl Length 62-1/2"
Bowl Width 29-1/4"
Height 19-1/16"