X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8816-CP "Duostrainer" Drain Strainer

Item: K8816-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Construction Solid Brass
Fits These Models "Sinks With 3 1/2"" Or 4"" Outlets"
Features Remote control cable drain. The Duostrainer dry sink strainer dual cable drain allows you to open the sink drains without getting your hands wet. A simple rotation of the control dial activates the stoppers underneath the sink baskets.