X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K865-HD-0 "Tea For Two" 72" x 36" Whirlpool Bath

Item: K865-HD-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 71-3/4'' x 36'' x 20-7/8''
Length 71-3/4"
Width 36"
Height to Overflow 17"
Maximum Water Capacity (Gallons) 89
Number of Jets 6
Adjustable Jets Yes
Control Type Back-Lit Keypad
Number Of Speeds Variable
Weight 455 lbs
Minimum Floor Support 69 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Location Front Center
Pump Hertz 50
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Cast Iron
Slip Resistant Surface Safeguard
Hard Wire Service Required Yes
Voltage 240V
Features Molded Armrests
Hydromassage Jets
Additional Information Trim Kit Sold Separately
Bowl Length 62"
Bowl Width 28"
Height 20-7/8"
Number of Bathers 2