X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K860-H2-0 "Bellwether" 66" Whirlpool Bath

Item: K860-H2-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $4,913.00

Price: $4,092.53 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 66'' x 32'' x 16-1/2''
Length 66"
Width 32"
Depth 16-1/2"
Height to Overflow 11-11/16"
Maximum Water Capacity (Gallons) 49 Gallons
Number of Jets 6
Adjustable Jets Yes
Control Type Backlit Keypad
Weight 470 lbs
Heater Included Yes
Construction Cast Iron
Slip Resistant Surface Safeguard
Hard Wire Service Required Yes
ADA Compliant Yes
Additional Information Jet Trim Kit Sold Separately