X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K856-LH-0 "Tea-For-Two" 66" Whirlpool Bath

Item: K856-LH-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 36'' x 24''
Length 66"
Width 36"
Depth 24"
Height to Overflow 19-1/2"
Maximum Water Capacity (Gallons) 105
Number of Jets 8
Adjustable Jets Yes
Control Type Back-Lit Keypad and Remote Control
Number Of Speeds Variable
Weight 510 lbs
Minimum Floor Support 86 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Tile Flange Yes
Slip Resistant Surface Safeguard
Hard Wire Service Required Yes
Voltage 240V
Features Hydromassage Jets
Additional Information Trim Kit Sold Separately
Bowl Length 58"
Bowl Width 29"
Number of Bathers 2