X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K856-CT-0 "Tea For Two" 72" x 36" Whirlpool Bath

Item: K856-CT-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 36'' x 24''
Length 66"
Width 36"
Height to Overflow 19-1/2"
Maximum Water Capacity (Gallons) 105
Number of Jets 8
Adjustable Jets Yes
Control Type Back-Lit Keypad
Number Of Speeds Variable
Weight 510 lbs
Minimum Floor Support 86 lbs
Drain Location Center Rear
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Cast Iron
Slip Resistant Surface Safeguard
Hard Wire Service Required Yes
Voltage 240V
Features Effervescent Ports
Color-Matched Jet Trim
Includes 4 Chromatherapy Lights
Bowl Length 58"
Bowl Width 29"
Height 24"
Number of Bathers 2