X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K852-HE-0 "Tea For Two" 60'' x 32'' Whirlpool Bath

Item: K852-HE-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Undermount
Overall Size 60'' x 32'' x 18-1/4''
Length 60"
Width 32"
Height to Overflow 13-5/8"
Maximum Water Capacity (Gallons) 60
Number of Jets 6
Adjustable Jets Yes
Control Type Electronic Keyboard, Optional Remote
Number Of Speeds Variable
Weight 290 lbs
Minimum Floor Support 60 lbs
Drain Location Center Rear
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Cast Iron
Slip Resistant Surface Safegaurd
Hard Wire Service Required Yes
Voltage 240V
ADA Compliant Yes
Additional Information Trim Sold Separately
Bowl Length 52-3/4"
Bowl Width 24"
Height 18-1/4"
Integral Skirt/Apron No