X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K848-0 "Bellwether" 66" Soaking Tub

Item: K848-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $2,053.30

Price: $1,698.08 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 66 x 32 x 17
Length 66"
Width 32"
Depth 17"
Height to Overflow 11-11/16"
Maximum Water Capacity (Gallons) 49 Gal.
ADA Compliant Yes
Weight 400 lbs
Minimum Floor Support 57 lbs
Drain Included No
Drain Location Right
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Tile Flange Yes
Slip Resistant Surface SafeguardŽ
Includes Wide Ledges For Extra Storage Space
Integral Skirt/Apron Yes