X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K820-GSN-0 "Reve" 66" Air Tub

Item: K820-GSN-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $4,849.55

Price: $4,039.68 (Pricing is for White)



Details and Dimensions

Length 66-15/16"
Width 31-1/2"
Number of Jets 44
Weight 400 lbs
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Features Safeguard Finish, 19'' To Overflow, Polished Nickel Airjet Trim, Blower Motor With 300 W Heater and Electronic Back-Lit User Control, Zones of Control Functionality, 18 Levels of Airflow Control
Bowl Length 24-3/4"
Bowl Width 62-1/2"
Height 19-1/16"