Kohler K820-GCBN-96 "Reve" 66" Air Tub
| Item: | K820-GCBN-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $5,443.07 (Pricing is for Biscuit)
Details and Dimensions
| Length | 66-15/16" |
| Width | 31-1/2" |
| Number of Jets | 44 |
| Weight | 400 lbs |
| Material | Cast Iron |
| Features | • Safeguard Finish, 19'' To Overflow, ChromaThrerapy Tub with Vibrant Brushed Nickel Airjet Trim, Blower Motor With 300 W Heater and Electronic Back-Lit User Control, Zones of Control Functionality, 18 Levels of Airflow Control |
| Bowl Length | 24-3/4" |
| Bowl Width | 62-1/2" |
| Gallon Capacity | 75 |
| Height | 19-1/16" |
| Product Specifications |
| Installation Guide |
| Warranty |


