Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K820-GC0-0 "Reve" 66" Air Tub

Item: K820-GC0-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5,519.55

Price: $4,597.79

Details and Dimensions

Tub Installation Type Drop In
Overall Size 67 x 31.5 x 19
Length 66-15/16"
Width 31-1/2"
Height to Overflow 19"
Maximum Water Capacity (Gallons) 75
Number of Jets 44
Number Of Speeds 18
Weight 400 lbs
Minimum Floor Support 78 lbs
Drain Included No
Drain Location Center
Pump Hertz 60
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Cast Iron
Tile Flange No
Slip Resistant Surface 1
Hard Wire Service Required Yes
ADA Compliant No
Features "White Airjet Finish
Zones of Control, Surge, and Automatic Purge Features
Height 19-1/16"
Integral Skirt/Apron No
Wattage 300 Watts