X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K819-F62-0 "Reve" 66" Soaking Tub

Item: K819-F62-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $4,181.65

Price: $3,420.59




Details and Dimensions

Tub Installation Type Free Standing
Overall Size 66-15/16'' x 31-1/2'' x 22-1/16''
Length 66-15/16"
Width 31-1/2"
Depth 22-1/16"
Height to Overflow 15-1/4"
Maximum Water Capacity (Gallons) 75
ADA Compliant No
Weight 365 lbs
Drain Included No
Drain Location Center
Construction Cast Iron
Features Brilliant Blanc Float Accessories
Freestanding Soaking Tub With Float Installation
Safeguard Finish
Includes 1 Wooden Float, 4 Cast Iron Adjustable Feet, 1 Wodden Overflow Shroud