Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K817-0 "Reve" 66" Soaking Tub

Item: K817-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,119.55

Price: $1,733.79 (Pricing is for White)

Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66-15/16'' x 31-1/2'' x 19-1/16''
Length 66-15/16"
Width 31-1/2"
Height to Overflow 15-1/4"
Maximum Water Capacity (Gallons) 75
Weight 365 lbs
Minimum Floor Support 78 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Cast Iron
Slip Resistant Surface Safeguard
Features Comfort Depth With Low-Step Over Height And Slotted Overflow
Additional Information Trim Sold Separately
Bowl Length 49"
Bowl Width 22"
Height 19"