Kohler K817-96 "Reve" 66" Soaking Tub
| Item: | K817-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,042.75 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop-in or Undermount |
| Overall Size | 66-15/16'' x 31-1/2'' x 19-1/16'' |
| Length | 66-15/16" |
| Width | 31-1/2" |
| Height to Overflow | 15-1/4" |
| Maximum Water Capacity (Gallons) | 75 |
| Weight | 365 lbs |
| Minimum Floor Support | 78 lbs |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Material | Cast Iron |
| Slip Resistant Surface | Safeguard |
| Features | • Comfort Depth With Low-Step Over Height And Slotted Overflow |
| Additional Information | Trim Sold Separately |
| Bowl Length | 49" |
| Bowl Width | 22" |
| Height | 19" |
| Product Specifications |
| Warranty |


