X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K809-RH-7 "Kathryn" 66" Whirlpool Bath

Item: K809-RH-7
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66 x 36 x 24
Length 66"
Width 36"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 97
Number of Jets 8
Number Of Speeds Variable
Drain Location Right
Pump Hertz 50
Pump Amps 11
Heater Included Yes
Construction Cast Iron
Voltage 240V
ADA Compliant Yes
Height 24"
Integral Skirt/Apron No