X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K809-HE-0 "Kathryn" 66" Whirlpool Bath

Item: K809-HE-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $5,044.50

Price: $4,202.07 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66 x 36 x 24
Length 66"
Width 36"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 97
Number of Jets 8
Number Of Speeds Variable
Drain Location Reversible
Pump Hertz 50
Pump Amps 11
Heater Included Yes
Material Cast Iron
Voltage 240V
ADA Compliant Yes
Height 24"
Integral Skirt/Apron No