X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K7548-4-VS "Purist" Two Handle Kitchen Faucet

Item: K7548-4-VS
Finish: Vibrant Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,269.45

Price: $1,001.60 (Pricing is for Vibrant Stainless)



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 12-1/2"
Construction Metal
ADA Compliant Yes
Spout Height 10"
Spout Reach 8-3/8"
Swivel Spout Yes
Degree of Spout Swing 180 Degree
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant