X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7548-4-BL "Purist" Two Handle Kitchen Faucet

Item: K7548-4-BL
Finish: Matte Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 12-1/2"
Construction Metal
ADA Compliant Yes
Spout Height 10"
Spout Reach 8-3/8"
Swivel Spout Yes
Degree of Spout Swing 180 Degree
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes