X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K7547-4-SN "Purist" Two Handle Kitchen Faucet

Item: K7547-4-SN
Finish: Vibrant Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $1,154.05

Price: $910.55 (Pricing is for Vibrant Polished Nickel)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 12-1/2"
Construction Metal
ADA Compliant Yes
Spout Height 10"
Spout Reach 8-3/8"
Swivel Spout Yes
Degree of Spout Swing 360
Side Spray Included No
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
Faucet Centers 8''