Kohler K7509-CP "Purist" Single Hole Bar Faucet
| Item: | K7509-CP |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $334.22 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Overall Height | 9-13/16" |
| Construction | Metal |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Spout Height | 7-5/8" |
| Spout Reach | 6" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Degree of Spout Swing | 360 |
| Swivel Spout | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


